Empty tool case
TLCASE-(PTS-SYS)-PP-215X352X465MM
Art.-no. 0715930049
EAN 4045989611072
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Polypropylene service tool case with two removable tool panels, with pockets for tools
Sturdy and impact-resistant at high and low temperatures
Thanks to case shells made from impact-proof polypropylene plastic
Sturdy, dust-proof design
Thanks to torsion-resistant aluminium frame
- Extra-robust carrying handle
- Lockable cylinder locks (keyed alike)
- Metal hinges and top braces
- Bottom shell with separators
- Carrying capacity up to 30 kg
1 Year Warranty
Product information
Datasheets(X)
![]() | |
Height (C) | 352.0 mm |
Width (A) | 215.0 mm |
Depth (B) | 465 mm |
Colour | Black |
Material | PP - Polypropylene |
Product weight (per item) | 4500.000 g |
