Welcome to Würth Portugal For trade customers only

Eng. clnr +pump bttle spry 360 +pwr clnr set 3 pcs

SET-0893013010/0891503360/089010705-3PCS

Art.-no. 0988084243

EAN 4068362842443

Individual price display after login
Eng. clnr +pump bttle spry 360 +pwr clnr set 3 pcs

Art.-no. 0988084243

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

3 PCS

Eng. clnr +pump bttle spry 360 +pwr clnr set 3 pcs including:
1 x
Assembly power cleaner

ASMBYCLNR-POWER-5LTR

Description:
Canister 5 l
Highly effective special cleaner containing solvents. NSF-certified
Quantity: 1 x
1 x
360° Pump spray bottle

PMPSPRBTL-EMPTY-360DGR-1000ML

Description:
1 l
Special suction system allows 360° spraying for reliable overhead, diagonal or vertical operation
Quantity: 1 x
1 x
Universal engine cleaning detergent

ENGCLNR-UNI-LILA-10LTR

Description:
Container: Plastic barrel Contents: 10 l
Water-based, high degreasing and cleaning power
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information