Engine oil CEREUS X3 10W-40
Engine oil CEREUS X3 10W-40
ENGOIL-(CEREUS X3)-10W40-5LTR
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Semi-synthetic oil for petrol and diesel light passenger car engines
Features
- Provides high wear resistance while maintaining stable viscosity.
- Facilitates vehicle cold starts, reducing friction at the top of the engine.
Advantages
- Maintains oil properties between oil changes.
- High durability in pistons, cylinder heads, rings and cylinder block.
Benefits
- Maintains proper engine lubrication between oil changes.
- Reduces wear on engine components.
Product information
Datasheets(X)
Contents | 5 l |
Type of oil | Partly synthetic |
Viscosity grade | 10W-40 |
Approved for engine oils | ACEA A3/B4 |
Recommended applications for engine oils | ACEA A3/B4 |
Shelf life from production | 4 Years |
Density | 0.873 g/cm³ |
Density conditions | at 15°C |
Shelf life from production/conditions | 4 Years / cool and dry storage area, in sealed original container |