Engine oil CEREUS X4 5W-30
ENGOIL-(CEREUS X4)-5W30-5LTR
Art.-no. 0897115005
EAN 4062856104284
Register now and access more than 15,100 products
Features
- 100 % synthetic-based lubricant ideal for vehicles requiring ACEA C3-standard Low SAPS.
- Compatible with vehicles fitted with DPF/FAP/TWC.
- Significantly longer time between oil changes, reduced fuel consumption, reduced lubricant consumption and reduced pollutant emissions.
- Recommended for petrol and diesel engines made by the VW-Audi-Seat-Skoda group, as recommended by each manufacturer.
- Meets VW 504.00/507.00 specifications requiring an extended oil change and recommended for any direct injection petrol or diesel engine fitted with DPF.
- Valid for Euro 5 and earlier vehicles.
- Some specifications allow extended oil change intervals up to 50,000 km.
Advantages
- Maintains oil properties between oil changes.
- High durability in pistons, cylinder heads, rings and cylinder block.
Benefits
- Maintains proper engine lubrication between oil changes.
- Reduces wear on engine components.
Datasheets(X)
Contents | 5 l |
Type of oil | Fully synthetic |
Viscosity grade | 5W-30 |
Approved for engine oils | ACEA C3, API SN, MB 229.51, VW 507 00, VW 504 00, BMW Longlife-04, Porsche |
Recommended applications for engine oils | ACEA C3, VW 504 00, VW 507 00, BMW Longlife-04, Porsche C30 |
Shelf life from production | 4 Years |
Density | 0.851 g/cm³ |
Density conditions | at 15°C |
Shelf life from production/conditions | 4 Years / cool and dry storage area, in sealed original container |
Container | Plastic canister |