Engine oil CEREUS X4 5W-40
ENGOIL-(CEREUS X4)-5W40-208LTR
Art.-no. 0897915208
EAN 4062856104369
Register now and access more than 15,100 products
Features
- Excellent engine cleanliness and fuel economy greater than 90 % of the required limit.
- Passes the most demanding wear tests.
- Ensures longer engine durability and less maintenance.
- Compatible with vehicles fitted with DPF and FAP.
Advantages
- Maintains oil properties between oil changes.
- High durability in pistons, cylinder heads, rings and cylinder block.
Benefits
- Maintains proper engine lubrication between oil changes.
- Reduces wear on engine components.
Datasheets(X)
Contents | 208 l |
Type of oil | Partly synthetic |
Viscosity grade | 5W-40 |
Approved for engine oils | ACEA C3, API SL/CF, MB 229.31, VW 505 00, VW 505 01, BMW Longlife-04, Porsche, Ford WSS-M2C 917-A |
Recommended applications for engine oils | Allison C3, API SN/CF, MB 229.31, VW 505 00, VW 505 01, BMW Longlife-04, Porsche A40, Ford WSS-M2C 917-A |
Shelf life from production | 4 Years |
Density | 0.853 g/cm³ |
Density conditions | at 15°C |
Shelf life from production/conditions | 4 Years / cool and dry storage area, in sealed original container |
Container | Barrel |