Welcome to Würth Portugal For trade customers only

Engine oil CEREUS X5 5W-30

Engine oil CEREUS X5 0W-30
ENGOIL-(CEREUS X5)-(0W30 C2)-5LTR

Art.-no. 0897125005
EAN 4062856104260

Prices for customers after login
Engine oil CEREUS X5 5W-30

Art.-no. 0897125005

Prices for customers after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

100 % synthetic fuel economy oil for petrol and diesel light passenger car engines

Features


  • 100 % synthetic-based lubricant ideal for vehicles requiring ACEA C2-standard mid SAPS.

  • Compatible with vehicles fitted with DPF/FAP/TWC.

  • The ACEA C2 Fuel Economy standard is intended to provide fuel economy under normal driving conditions.

  • Provides protection, engine cleanliness and longer oil life.

  • Good oil pumping at startup due to high efficiency at low temperatures.

  • Its formulation has excellent anti-wear, anti-oxidant properties and a high detergent-dispersant power ensuring high protection, engine cleanliness and longer oil life.


Advantages


  • Maintains oil properties between oil changes.

  • High durability in pistons, cylinder heads, rings and cylinder block.


Benefits


  • Maintains proper engine lubrication between oil changes.

  • Reduces wear on engine components.

These instructions are merely recommendations based on our experience. We recommend performing tests for each new type of application or surface to be treated.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

5 l

Type of oil

Fully synthetic

Viscosity grade

0W-30

Approved for engine oils

ACEA C2-04

Recommended applications for engine oils

ACEA C2

Shelf life from production

4 Years

Density

0.832 g/cm³

Density conditions

at 15°C

Shelf life from production/conditions

4 Years / cool and dry storage area, in sealed original container

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information