Welcome to Würth Portugal For trade customers only

Engine oil CEREUS® X5 5W-30

Engine oil CEREUS X5 5W-30 C1
ENGOIL-(CEREUS X5)-(5W30 C1)-5LTR

Art.-no. 0897117005

EAN 4062856104321

Individual price display after login
Engine oil CEREUS® X5 5W-30

Art.-no. 0897117005

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

100 % synthetic fuel economy oil for petrol and diesel light passenger car engines

Features


  • 100 % synthetic-based lubricant ideal for vehicles requiring ACEA C1-standard Low SAPS.

  • Compatible with vehicles fitted with DPF/FAP/TWC.

  • The ACEA C1 Fuel Economy standard is intended to provide fuel economy under normal driving conditions.

  • Provides high performance in light vehicles equipped with exhaust gas treatment systems.

  • Excellent viscosity stability due to the additives used in its formulation.

  • Reduces particulate emissions and is better for the environment.

  • Suitable for Mazda, Ford, Mitsubishi, Jaguar and Land Rover vehicles.


Advantages


  • Maintains oil properties between oil changes.

  • High durability in pistons, cylinder heads, rings and cylinder block.


Benefits


  • Maintains proper engine lubrication between oil changes.

  • Reduces wear on engine components.

These instructions are merely recommendations based on our experience. We recommend performing tests for each new type of application or surface to be treated.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

5 l

Type of oil

Fully synthetic

Viscosity grade

5W-30

Approved for engine oils

ACEA C1-08

Recommended applications for engine oils

ACEA C3

Shelf life from production

4 Years

Density

0.846 g/cm³

Density conditions

at 15°C

Shelf life from production/conditions

4 Years / cool and dry storage area, in sealed original container

Technical data
SAE 5W-30
Quality levels ACEA C1
Meets specifications ST JLR.03.5005
Density at 15°C g/cm3 ASTM D 4052 0,849
Viscosity at 100°C cSt ASTM D 445 10,2
Viscosity at 40°C cSt ASTM D 445 55
Viscosity at -30°C cP ASTM D 5293 6600 max.
Viscosity index - ASTM D 2270 176
Flash point, open cup °C ASTM D 92 205
Freezing point °C ASTM D 97 -36 max.
T.B.N. mg KOH/g ASTM D 2896 6,6
Bosch injector shear: Viscosity at 100°C after cSt CEC-L-14-93 shear 9.3 min.
Sulphated ash % by weight ASTM D 874 0.5 max.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information