Welcome to Würth Portugal For trade customers only

Engine oil CEREUS® X5 C3 5W-30

Engine oil CEREUS X5 5W-30 C3
ENGOIL-(CEREUS X5)-(5W30 C3)-5LTR

Art.-no. 0897630005
EAN 4062856104383

Prices for customers after login
Engine oil CEREUS® X5 C3 5W-30

Art.-no. 0897630005

Prices for customers after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

100 % long-life synthetic oil for petrol and diesel light passenger car engines

Features


  • 100 % synthetic-based long-life, high-quality lubricant.

  • Reduces friction and protects the engine from premature damage.

  • Compatible with vehicles fitted with a DPF.

  • The reduced Mid SAPS content reduces harmful emissions to the diesel particulate filter (DPF), contributing to a reduction in harmful emissions to the environment.

  • Thanks to its high-quality synthetic components, it allows for extended periods between oil changes, according to the recommendations of each manufacturer.

  • Low deposit and sludge formation compared to other synthetic oils.


Advantages


  • Maintains oil properties between oil changes.

  • High durability in pistons, cylinder heads, rings and cylinder block.


Benefits


  • Maintains proper engine lubrication between oil changes.

  • Reduces wear on engine components.

These instructions are merely recommendations based on our experience. We recommend performing tests for each new type of application or surface to be treated.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

5 l

Type of oil

Partly synthetic

Viscosity grade

5W-30

Approved for engine oils

ACEA C3, API SN/CF, MB 229.51, MB 229.52, VW 505 00, VW 505 01, BMW Longlife-04

Recommended applications for engine oils

Allison C3, API SN/CF, MB 229.51, VW 505 00, VW 505 01, BMW Longlife-04, Dexos 2

Shelf life from production

4 Years

Density

0.855 g/cm³

Density conditions

at 15°C

Shelf life from production/conditions

4 Years / cool and dry storage area, in sealed original container

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information