Engine oil CEREUS® X5 C4 5W-30
Engine oil CEREUS X5 5W-30 C4
ENGOIL-(CEREUS X5)-(5W30 C4)-5LTR
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Features
- 100 % synthetic-based lubricant ideal for vehicles requiring ACEA C4-standard Low SAPS.
- Compatible with vehicles fitted with DPF/FAP/TWC.
- Significantly longer time between oil changes, reduced fuel consumption, reduced lubricant consumption and reduced pollutant emissions.
- The Renault RN0720 quality level allows high resistance to oxidation and minimal deposit formation, increasing oil change intervals depending on the manufacturer's recommendation.
- Reduces CO2 emissions and provides fuel savings of up to 1 % according to the M111FE standard test.
Advantages
- Maintains oil properties between oil changes.
- High durability in pistons, cylinder heads, rings and cylinder block.
Benefits
- Maintains proper engine lubrication between oil changes.
- Reduces wear on engine components.
These instructions are merely recommendations based on our experience. We recommend performing tests for each new type of application or surface to be treated.
Product information
Datasheets(X)
Contents | 5 l |
Type of oil | Fully synthetic |
Viscosity grade | 5W-30 |
Approved for engine oils | ACEA C4-08, ACEA C3-04, MB 229.51, Renault RN 0720 |
Recommended applications for engine oils | ACEA C3, MB 229.51, Renault RN 0720 |
Shelf life from production | 4 Years |
Density | 0.849 g/cm³ |
Density conditions | at 15°C |
Shelf life from production/conditions | 4 Years / cool and dry storage area, in sealed original container |
| Technical data | |
| SAE | 5W-30 |
| Quality levels | ACEA C4, ACEA C3 |
| Meets specifications | RENAULT RN0720 MB- Approval 229.51/226.51 |
| Density at 15°C ASTM D 4052, g/ml | 0,854 |
| Viscosity at 100°C ASTM D445, cSt | 12,2 |
| Viscosity at 40°C ASTM D445, cSt | 70 |
| Viscosity at -30°C ASTM D 5293, cP | 6600 max. |
| Viscosity index ASTM D 2270 | 173 min. |
| Flash point, open cup ASTM D 92, °C | 200 min. |
| Freezing point ASTM D 97, °C | -33 max. |
| T.B.N ASTM D 2896, mg KOH/g | 6,6 |