Welcome to Würth Portugal For trade customers only

Ergo load strap with closed hook

Load strap Cargo with long ratchet ERGO
STRP-RTCH-(ERGO)-CARGO-5T-50MM-15M

Art.-no. 5713915132
EAN 4099618038716

Prices for customers after login
Ergo load strap with closed hook

Art.-no. 5713915132

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Ergo long ratchet strap, GS-certified and in accordance with DIN EN 12195-2.
  • 2.6 mm thick polyester strap

  • Ergonomic long ratchet made of highly resistant and durable steel

  • Closed double hook

  • Temperature range of -40 ºC to 100 ºC

  • Secure, fast and simple load fastening

  • Information label

  • Lashing strap, not for lifting
Notice

The load straps may change colour. Use in consistent rainy conditions may cause light stains.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Two-piece

Width

50 mm

Length

15 m

Length of belt controller

50 mm

Permitted tensile force LC in the strapping

5000 daN

Permissible LC tensile force when pulled directly

2500 daN

Pre-load

500 daN

Hand force with ratchet

50 daN

Product certification

GS certified safety

Material

PES - Polyester

Shape of the hook

Double pointed hook

Label inside

Yes

Colour

Red

Standards

EN 12195-2

Min./max. temperature conditions

-40 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information