Welcome to Würth Portugal For trade customers only

Expansion joint profile With type E smoothing edge

Expansion joint profile with pull-off edge, type E
EXPAJNTPRFL-PULOFFEDG-ETICS-PVC-L2,5M

Art.-no. 0519522022

EAN 4062856261680

Individual price display after login
Expansion joint profile With type E smoothing edge

Art.-no. 0519522022

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For expansion joints between building surfaces

Soft and weather-resistant


Loop made of plasticised PVC



Permanent bond between profile/fabric


Co-extrusion

Application area
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of profile

PVC

Material of loop

Soft-PVC

Material of mesh

Fibreglass

Mesh size

4 x 4 mm

Length

2.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information