Extendible trestle 80–140 cm
Assembly trestle with support for guardrail
ASMBYTRSTL-ADJ-H(80-140CM)
Art.-no. 0957080140
EAN 4058794287844
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Extendible trestle for work at height.
Sound frame
In 1.5-mm thick tube
Support bar
On 3-mm quinate sheet
Side limiters
The height position is set by two securing hooks at the ends of the trestle
Lacquered
In high-strength epoxy powder
Product information
Datasheets(X)
Application area
Work at height, workbench and as workshop equipment for work at height with application of guardrails at the end of the support bar.
![]() | |
Width (B) | 790 mm |
Height (H) | 800 mm |
Max. working height | 1400 mm |
Depth (T) | 600 mm |
Load capacity | 600 kg |
Material | Steel |
Surface | Powder-coated |
Colour | Black, Red |
Product weight (per item) | 10 kg |
