Welcome to Würth Portugal For trade customers only

Extra universal adhesive

Extra universal contact adhesive
CNTCTADH-NPREN-UNIGLUE-EXTRA-65,5ML

Art.-no. 0893100021

EAN 4045989624737

Individual price display after login
Extra universal adhesive

Art.-no. 0893100021

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Neoprene-based contact adhesive

Broad adhesive range


Virtually all materials can be bonded with each other



Effective application with a spatula or brush


  • Can be easily applied to the surface to be adhered with a brush and notched spreader

  • Can be painted over with most paints


Resistant to ageing


Ensures adhesive bonding for many years



Good elasticity


Compensates for material movements



High resistance


Resistant to diluted acids and alkaline solutions, water and alcohol



Silicone-free

Notice
  • Not to be used on polystyrene, soft PVC, PVC films, PE and PP

  • Smooth surfaces should be sanded

  • Limited resistance to moisture

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.


Please observe the technical data sheet!

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For applying coatings and other surface bonding.

Instructions

The surfaces must be clean, dry and free from grease. Apply a generous, uniform layer of the adhesive to both surfaces with a brush or fine-tooth spatula (tooth depth approx. 1 mm). After a flash-off time of approx. 10-15 minutes, push the parts together quickly and firmly. Parts must be bonded together within approx. 45 minutes of the adhesive being applied.


For more information, please refer to the technical data sheet.

Contents

65.5 ml

Container

Tube

Chemical basis

Solvent neoprene

Colour

Amber

Density/conditions

0.86 g/cm³ / prior to hardening, DIN 53479

Viscosity

3200 mPas

Viscosity conditions

Brookfield

Min./max. application quantity in surface bonding /conditions

250-300 g/m² / bilateral application

Min./max. pressing pressure

7-8 N/mm²

Min./max. flash-off time /conditions

10 min-15 min / at 20°C and 50% relative humidity

Max. open time

45 min

Conditions for open time

at 20°C and 50% humidity

Max. final strength

24 h

Min./max. processing temperature

12 to 30 °C

Min./max. temperature resistance

-20 to 125 °C

Resistance against

Alcohol, Diluted acids and lyes, Water

Shelf life from production/conditions

18 Month / at 18°C, no exposure to sunlight

Silicone-free

Yes

Solvent-free

No

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Glue spatula

GLUSPTLA-ABS-COGGING-4MM

For applying all common surface and assembly glues to all wood types
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 0
Durable and robust disposable gloves with excellent chemical protection
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 1
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information