Welcome to Würth Portugal For trade customers only

Eye bolt

BLT-EYE-DIN444-4.6-(A2K)-B-M10X50-LH

Art.-no. 0998675115

EAN 4049557477626

Individual price display after login
Eye bolt

Art.-no. 0998675115

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l2)

50 mm

Nominal diameter

10 mm

Standards

DIN 444

Material

Steel

Property class

4.6

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information