Eyelet anchor TGP
Sleeve anchor TPG for scaffold anchor
ANC-TGP-SCFLD-ST-EYE-D50MM
Art.-no. 0904902130
EAN 4045989838028
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
For fixing structures and scaffolding.
- In red-coated galvanised steel.
- Easy-to-apply eyelet, which can be recovered and applied to a new TGP expansive body.
Product information
Datasheets(X)
Application area
Concrete and solid walls.
![]() | |
Drill diameter | 18 mm |
Surface | Zinc plated yellow |
Minimum component thickness (h min) | 100 mm |
Type description | TGP |
Centre-to-centre distance (s cr, N) | 250 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!