Welcome to Würth Portugal For trade customers only

FASTGEL

PVC gel adhesive, FASTGEL
ADH-PVC-FASTGEL-BLUE-250ML

Art.-no. 0892100094

EAN 4046777678826

Individual price display after login
FASTGEL

Art.-no. 0892100094

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

PVC gel adhesive
  • Super fast action

  • First bonding in 30 seconds

  • Suitable for load in just 2 hours

  • Maximum resistance after 24 hours

  • Gel consistency

  • Does not run or drip

  • Easy application

  • Brush included on cap

  • Promotes cold weld on PVC

  • Bonded joints maintain the same resistance properties and ageing as rigid PVC
Notice

Work in well-ventilated places. If case of contact with the eyes or skin, promptly wash with water and seek medical attention. Keep out of the reach of children. Store in a cool, dry place. Preferably use for one year from the date indicated on the bottom of the packaging.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Bonding of pipes and fittings in rigid and flexible PVC, standard pressure sanitary installation.

Instructions

Cut the pipe at a right angle and bevel the edge at a 15º angle. Clean and degrease the parts to be bonded using the Würth PVC cleaner, Item No. 892 100 101. Apply the adhesive with a brush from the inside out in an axial direction until it forms a thin layer on both parts. Connect the tube immediately and allow 30 seconds for the first bond to form. Then clean the adhesive residue. No force should be applied on the union for next 2 minutes. Depending on weather conditions, it is suitable for load (1.5 bar) after 2 hours. Maximum resistance is reached after 24 hours. Close the packaging properly after use.

Weight of content

268 g

Chemical basis

Tetrahydrofuran

Colour

Blue

Viscosity

10000 mPas

Curing time/conditions

24 h/ at 20°C

Min./max. processing temperature

-5 to 30 °C

Min./max. temperature resistance

-5 to 50 °C

Min./max. functional strength

12-24 h

Max. functional strength

24 h

Min. initial strength

2 h

Shelf life from production/conditions

12 Month / cool and dry storage area, in sealed original container

Contents

250 ml

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information