FT 50 AV folding door fittings set for 1 pair of door leaves
Folding door fittings set, FT 50 AV block left
SLIDDRFITT-FLDDR-FT50AV-LEFT
Art.-no.
0684567251
EAN 4045989768455
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Left-mounted
Included in delivery:
- 1 x upper travelling gear, left
- 1 x travelling gear cover
- 1 x bottom guide
- 4 x central hinges
- 1 x set of installation instructions
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
Application area
For wooden doors
For overlay installations
Load capacity | 50 kg |
Suitable for max. door width | 500 mm |
Height adjustment | +/- 2 mm |
Material | Steel |
Surface | Nickel plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!