Welcome to Würth Portugal For trade customers only

Façade coating

PNT-OUTSD-FACADE-WHITE-15LTR

Art.-no. 0892830007

EAN 4062856892136

Individual price display after login
Façade coating

Art.-no. 0892830007

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Elastic membrane for outdoor application.

Advantages


  • Good elasticity even at low temperatures

  • Excellent waterproofing of vertical façades

  • Retains its initial flexibility over time, even after exposure to sunlight

  • Can be used for coats with high thicknesses

  • Permeable to steam


Properties


  • Aqueous, 100 % acrylic emulsion-based elastic membrane

  • Great adhesion

  • Retains its initial elasticity over time

  • Good resistance to yellowing and dirt

  • Excellent resistance to algae and fungi

  • Photo-reticulating, reticulation through the action of sunlight

  • Covers surface cracks of up to 0.5 mm

  • Satin appearance

This information is a recommendation only, based on our experience. However, we cannot accept responsibility for individual results with this product, due to its numerous potential applications, and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For outdoor application on all types of cement-based surface, natural stone, brick and previously painted surfaces. Apply using a brush, roller, gun or airless system.

Instructions

The surface should be kept clean, dry, grease-free and consistent. On new and cement surfaces, apply one coat after a complete curing period of 28 days. On pre-painted surfaces, brush and wash to remove any non-adherent paint and repair the damaged areas, then proceed to apply equal coats onto new surfaces.


Shake the product until a perfect consistency is obtained. If the product is contaminated by fungi or algae, clean and treat it in the same manner as with applications on new surfaces. Do not apply the product at temperatures below 7°C.

Colour

White

Contents

15 l

Weight of content

19.5 kg

Chemical basis

Acrylate dispersion

Drying time

1 h

Max. processing temperature

30 °C

Min. processing temperature

7 °C

Conditions to maintain shelf life from production

dry, cool and well-ventilated storage, protected against direct sunlight and heat sources

Conditions for drying time

at 20°C and 50% relative humidity

Shelf life from production

2 Years

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information