Welcome to Würth Portugal For trade customers only

Fast-acting epoxy resin adhesive ESK-48

ADH-EPXYRSN-FAST-ESK48-50ML

Art.-no. 0893480

EAN 4045989971152

Individual price display after login
Fast-acting epoxy resin adhesive ESK-48

Art.-no. 0893480

Individual price display after login
Quantity
PU
x 3 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Solvent-free two-component adhesive

Fast curing


The reaction of the two components results in a fast binding speed, ensuring fast application.



Broad range of applications


For adhering metals, a range of plastics, glass, ceramic etc. to and with each other.



High tensile strength values


Tensile shear strengths are maintained even under the influence of heat.



Outstanding resistance to chemicals


Resistant to many liquids such as petrol, many lubricant oils and ethyl acetate.



Can be sanded when fully hardened



Viscoplastic



High transparency



Silicone-free

Notice

For safety reasons (due to cartridge filling technology) the first 20 g of mixed adhesive should not be used for bonding. Uncured adhesive can be removed using acetone cleaner.

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For adhering stainless steel sheets to each other, repairing shorn plastic and metal parts, manufacturing PCBs etc.



Bondable materials:


Steel, galvanised steel, stainless steel, aluminium, copper, brass, sanded glass fibre-reinforced plastic, ABS, hard PVC, SMC, glass, ceramic.

Instructions
  • The static mixing tube is attached to the double cartridge of the ESK-48 and the cartridge is inserted into the gun

  • The adhesion must be evenly pressed until final strength is achieved

  • The best adhesive bonding strengths are achieved after cleaning and sanding with a maximum bonding gap of 0.1 mm

  • The curing time is dependent on the temperature

  • Adhesive that has not completely cured can be removed using acetone cleaner

  • The reaction can be accelerated by applying heat of +80°C

  • If work is interrupted for longer than 3 minutes, change the positive mixer


Hardening speed for tensile shear strengths of >10 N/mm2::


  • Temperature 10°C/hardening time approx. 120 min.

  • Temperature 15°C/hardening time approx. 70 min.

  • Temperature 23°C/hardening time approx. 60 min.

  • Temperature 40°C/hardening time approx. 25 min.

  • Temperature 60°C/hardening time approx. 10 min.

  • Temperature 100°C/hardening time approx. 2 min.

Contents

50 ml

Container

Double cartridge

Chemical basis

Epoxy resin

Colour

Transparent

Smell/fragrance

Characteristic

Density

1.15 g/cm³

Density conditions

at 23°C, 50% relative humidity

Viscosity

16000 mPas

Processing temperature

23 °C

Min. processing time

4 min

Min. initial strength

5 min

Min. final strength

2 h

Min./max. temperature resistance

-60 to 80 °C

Min. combined tension and shear resistance

7 N/mm²

Conditions for combined tension and shear resistance

at 23°C

Silicone-free

Yes

Solvent-free

Yes

Min. flashing point

109 °C

Weight of content

56 g

Product weight (per item)

62.333 g

Shore hardness D/conditions

80 / in accordance with DIN 53505

Fast-acting epoxy resin adhesive ESK-48 including:
1 x
Static mixing tube for 2C adhesives

STATMIXTUB-ADH-ESK50/FLM50

Description:
Length: 10.07 cm
For ESK-50 fast-acting epoxy resin adhesive and FLM 50 2C liquid metal filler in 50 ml containers
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Double cartridge gun for 50 ml double cartridges

DUALCARTGUN-F.50ML

With 1:1 mixing ratio
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Static mixing tube for 2C adhesives

STATMIXTUB-ADH-ESK50/FLM50

For ESK-50 fast-acting epoxy resin adhesive and FLM 50 2C liquid metal filler in 50 ml containers
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information