Fibre glass mesh
REINFMSH-FBRGLS-160G/M2-4X5MM-1X50M
Art.-no. 0998211445
EAN 4058794217957
Register now and access more than 15,100 products
The mesh is made with strands of glass fibres and impregnated with anti-alkaline resins. Evenly distributes any stress to which the system may be subjected, such as shrinkage, mechanical stresses, temperature changes etc., considerably reducing the risk of surface cracks in façades
Features:
- High resistance to alkalis found in concrete
- High tensile strength
- Good adaptability to surfaces
Advantages:
- Good workability
- Good wettability that prevents sliding of the mass
While based on our best experience, the technical recommendations provided must nonetheless be taken as indicative, and as such, comprehensive practical tests must be carried out to confirm these. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use
Certification:
The following ETA certification has been issued for the fibreglass mesh based on EAD (European Assessment Document) 040016-01-0404
Datasheets(X)
For reinforcement of smoothing adhesive in exterior cladding insulation systems. For reinforcement of mortars and plasters
The fibreglass reinforcement mesh is laid on top of an initial layer of smoothing adhesive (min. 2-3 mm). Unroll the mesh from top to bottom, embedding it with the help of a float or spatula, taking care to overlap by at least 10 cm and avoiding the formation of bubbles and folds. Proceed with a further layer of smoothing adhesive
![]() | |
Length | 50 m |
Length of roll | 50 m |
Width | 1 m |
Roll height | 1 m |
Mesh size | 4 x 5 mm |
Material | Fibre glass |
Colour | White |
Min. breaking force in fill direction at 5 cm | 2100 N |
Product weight (per item) | 7.6 kg |
Coating weight per m² | 160 g |
| Technical data: | ||
| essential features | unit of measurement | performance |
| area density | g/m2 | 148 ± 5% |
| ash content | % | 81.1 ± 4% |
| heat combustion | MJ/kg | 7.32 ± 4 % |
| mesh size (internal size) | mm | 3.5 x 4.9 ± 0.5 mm |
| average thickness of woven fabric | mm | 0.51 ± 0.02 mm |
| structure: warp | threads/10 cm | 20 x 2 |
| weft | threads/10 cm | 22 |
| elongation at break | % | 4 |
| tensile strength at break: warp | N/5 cm | 1750 |
| weft | N/5 cm | 2500 |
