Welcome to Würth Portugal For trade customers only

Fibreglass filler VAKU GF LIGHT

FILR-(VAKU-GF)-HARDENER-2C-LIGHT-GREEN

Art.-no. 089260060

EAN 4046777088816

Individual price display after login
Fibreglass filler VAKU GF LIGHT

Art.-no. 089260060

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Reinforced polyester filler with fibreglass for repairing bodywork. Easy to sand and with a finish that allows primer to be applied directly.

Made from extra-fine fibreglass particles


  • Ensures a perfect finish without the need to apply a finishing filler.

  • Enables you to start sanding with a finer grain.


Optimum viscosity: perfect mixture of resin and additives


  • Its high viscosity provides for easy mixing and application, even with a high amount of filler on the spatula.


Made from flexible resin


  • More impact resistant than fibreglass and traditional filler.

  • Good capacity to absorb small impacts.


Lightweight


  • Ideal for large fillings, as very little weight is added to the vehicle after repair.


Compatible with materials


  • Steel, galvanised steel, electro zinc plating, aluminium, wood and polyester-based parts.


Repainting


  • Compatible with all primers and paints used in the automobile industry


Meets VOC (volatile organic compounds) standards


  • Complies with current regulations regarding emissions of polluting gases into the atmosphere.

  • Environmentally friendly.
Product information

Würth Portugal Catalogue

Certificates/ Documents

 | 

 | 

Application area

For filling profoundly uneven surfaces in light vehicles, heavy-duty vehicles and machinery. Constructing fibreglass moulds and repairing polyester parts. Do not apply to thermoplastics such as PP or PE.

Contents

1.06 l

Weight of content

1250 g

Chemical basis

Polyester resin

Colour

Light green

Hardener content

3 %

Density

1.17 g/cm³

Density conditions

at 20°C

Max. working life

5 min

Conditions for working life

at 20°C

Conditions for drying time

at 20°C

Min. drying time

15 min

Max. drying time

30 min

Min. processing temperature

5 °C

Max. temperature resistance of the hardened material

80 °C

Max. VOC concentration

6 g/l

Shelf life from production

12 Month

Included in delivery

Endurecedor 50 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information