Fibreglass mesh AR95 - Fibersol
Fibreglass reinforcing mesh AR95 Fibersol
REINFMSH-FBRGLS-AR95-FIBERSOL-130G/SM
Art.-no. 0519510410
EAN 4046777364859
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Fibreglass mesh for reinforcement of floor and roof coverings.
AR wire technology
Wires developed through the latest Saint-Gobain technology, called AR wires, which are distinguished by the incorporation of zirconium, a network that allows a very high resistance to cement alkalis and is currently the most resistant type of fibreglass known.
Advantages
- Rot-proof
- Easy to apply, with no mechanical applications required
- Fire resistant
- Resistant to cracking
- Excellent traction resistance
- Good flexibility
- Improves resistance to impact and friction
- Easy to handle and transport
Notice
Compared to application of traditional floor mesh on floors, it offers the following advantages:
- Installation time savings - 60 %.
- Transport cost savings - 80 %.
- Possible reduction in floor thickness - up to 60 %
Product information
Datasheets(X)
Application area
Floors and roofs.
Length | 25 m |
Length of roll | 25 m |
Width | 1.2 m |
Mesh size | 40 x 40 mm |
Material | Fibre glass |
Colour | White |
Product weight (per item) | 5 kg |
Coating weight per m² | 130 g |