Welcome to Würth Portugal For trade customers only

Fibreglass mesh Isolplus

REINFMSH-FBRGLS-90G/SM

Art.-no. 0519510411

EAN 4046777364866

Individual price display after login
Fibreglass mesh Isolplus

Art.-no. 0519510411

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

The fibreglass mesh armour with anti-alkaline protection is a high-quality product. The meshes are regularly tested in production and controlled by approved testing institutes in Europe.

Frame for reinforcement



100 % fibreglass



Anti-alkaline treatment



Roll 50 m long and 1 m wide

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

50 m

Length of roll

50 m

Width

1 m

Mesh size

3,5 x 3,5 mm

Material

Fibre glass

Min. breaking force in fill direction at 5 cm

1200 N

Product weight (per item)

4.5 kg

Coating weight per m²

90 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information