Welcome to Würth Portugal For trade customers only

Fibreglass wire threading probe

CBLFEDSYS-D3MM-L20M

Art.-no. 0975801180

EAN 4045727991893

Individual price display after login
Fibreglass wire threading probe

Art.-no. 0975801180

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

M5 threaded head for interchangeability of accessories



Probe includes:


  • a flexible M5 head shank

  • a loop-type M5 shank

  • M5 wire pullers Ø 4 – 6 mm

  • feeder


Lever for unwinding and winding of the probe, equipped with an internal roller to facilitate functioning



Handle located on the back with comfortable grip

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

20 m

Diameter

3 mm

Material

Fibre glass

Spare parts for this product:
Spare part probe

SPRL-F.CBLFEDSPRL-D3MM-L20M

x 1 pcs
Guide head with eyelet

GUIDHD-F.CBLFEDSYS-W.EYE-M5

x 1 pcs
Rod end with M5 eyelet for probe

ACCESSORY FOR FIBER GLASS BACK TAPE

x 1 pcs
Connecting joint for probe

CONSLEV-F.CBLFEDSYS-3MM/M5

x 1 pcs
Start Sleeve for cable feed devices

RODEND-F.CBLFEDSYS-3PCS-3MM/M5

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information