Filler VAKU Classic
Filler VAKU Classic
FILR-VAKU-CLASSIC-2KG
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Universal polyester filler with catalyst for bodywork repairs.
- Can be used on steel, aluminium, zinc-plated and polyester sheets in vehicle body construction
- Do not apply to thermoplastic paints or wash primers
- Very creamy paste that is easy to apply
- Very fine texture which enables it to be used as both a filler and a finishing paste
- Ideal for sanding
- Porosity-free surface
- Good adhesion and flexibility
- Excellent finish without porosity for perfect final finishing results
- Does not run when mixing
- Good filling properties for larger scratches and repairs
- Saves material since a perfect finish can be achieved without the need to apply a surfacer
- Faster repair time, higher productivity
Notice
A larger quantity of catalyst will speed up drying time, but may cause the application surface to turn yellow or result in stains on the top coat of paint.
Product information
Contents | 2000 ml |
Weight of content | 2000 g |
Chemical basis | Polyester resin |
Colour | Beige |
Hardener content | 2 % |
Density | 1.85 g/cm³ |
Density conditions | at 20°C |
Max. working life | 7 min |
Min. working life | 5 min |
Conditions for working life | at 20°C |
Conditions for drying time | at 20°C |
Min. drying time | 25 min |
Max. drying time | 35 min |
Min. processing temperature | 5 °C |
Max. temperature resistance of the hardened material | 150 °C |
Max. permissible VOC concentration | 5 g/l |
Max. VOC concentration | 5 g/l |
Shelf life from production | 12 Month |