Welcome to Würth Portugal For trade customers only

Filler VAKU Light

Filler VAKU Light
FILR-(VACU LIGHT)-1.3L+50G

Art.-no. 0993140
EAN 4053479791159

Prices for customers after login
Filler VAKU Light

Art.-no. 0993140

Prices for customers after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Multifunctional polyester filler.
  • Optimal adhesion to all materials used in the bodywork such as zinc-plated sheet metal, aluminium and galvanised surfaces

  • Easy to use

  • Quick drying

  • Easy to cut
Notice

Excess drying agent does not react to polymerisation and may subsequently damage the paint applied.


1. For zinc-plated surfaces, wait 1 to 2 hours before grinding.


2. Do not grind on galvanised surfaces before applying "Vaku Light".

Product information

Würth Portugal Catalogue

Certificates/ Documents

 | 

 | 

Application area

Automotive

Instructions

Cleans and polishes surfaces of rust, dirt, grease and loose paint residue. Apply the paste and note that it takes 4 to 5 minutes for the drying process to begin. After 20 minutes, the mixture is completely dry and ready for use, to be dried or ground with water.

Contents

1.3 l

Smell/fragrance

Characteristic

Weight of content

1549 kg

Chemical basis

Polyester resin

Colour

Beige

Hardener content

2 %

Density

1.23 g/cm³

Density conditions

at 20°C

Conditions for drying time

at 20°C

Min. processing temperature

5 °C

Fully hardening/curing conditions

20°C

Max. VOC concentration

2 %

Shelf life from production

12 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information