Welcome to Würth Portugal For trade customers only

Fitting for sliding swing door Nova DARWIN

Sliding door fitting, Nowa Darwin swing door
SLIDDRFITT-SWNGDR-1FOIL-665-(2200-2700)

Art.-no. 0684702157

EAN 4061975345691

Individual price display after login
Fitting for sliding swing door Nova DARWIN

Art.-no. 0684702157

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal length

665 mm

Suitable for max. door height

2700 mm

Suitable for min./max. door thickness

18-30 mm

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information