Flat head angle grinder FKWS 9-125
Angle grinder FKWS 9-125
ANGLGRIND-EL-FLATHEAD-(FKWS 9-125)
MASTER
Register now and access more than 15,100 products
For fast, secure and effortless work in tight corners
Compact design with ultra flat drive head
Fast work progress
With constant electronics, the speed remains constant, even under load
Restart protection
The machine does not restart unintentionally following an interruption in the power supply, significantly reducing the risk of injury.
Long service life
Electronic overload protection and soft start
Electronic safety shutdown
The motor switches off automatically if the disc jams, ensuring a high level of user protection.
Tool-free and fast disc change
Quick-clamping nut and quickly adjustable protective cover
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
For working on weld seams in position welding and narrow passages, to remove rust, paint or welding slag on fillet welds (e.g. frame structures).
Nominal voltage | 230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class II/protective insulation |
Power input | 910 W |
Max. idle speed | 10000 rpm |
Max. cutting disc diameter. | 125 mm |
Thread type x spindle-thread diameter | M14 |
Weight of machine | 2.1 kg |
Cable length | 4 m |
Functions | Constant electronics |
Min./max. idle speed | 0-10000 rpm |
SP-QUICK ADJUSTABLE GUARD
SP-DISTANCE PIECE
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!