Welcome to Würth Portugal For trade customers only

Flex Tape

Flex Tape for rubber protection
COVFLM-WATERPROOF-PERFORATED-50MMX10M

Art.-no. 0818300055

EAN 4045989396665

Individual price display after login
Flex Tape

Art.-no. 0818300055

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Special rubber protection tape

Tape with a 20-mm strip of plastic and an end to insulate the rubber



Pre-cut at every 40 mm, making insulation of curved areas easy



Can be used with water-based and solvent-based paints



Resists up to 150ºC for 1 hour



Does not leave adhesive residue after use

This information is intended to provide the best practice advice possible, based on our knowledge and experience. However, we recommend that you always carry out your own tests. We guarantee the continued quality of our products. We reserve the right to make technical alterations and improvements to the product.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Insert the plastic part between the rubber and the sheet, so that it is separated and spraying is avoided.

Material

Paper/plastic

Length

40 mm

Width

50 mm

Width (folded)

41 mm

Max. temperature resistance

150 °C

Container

Carton

Foil thickness

0.265 µm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information