Flexible multi-purpose ladder
Flexible multi-purpose ladder
MULTIPURPLDR-UNI-ALU-4X3RUNGS
Art.-no. 0962841234
EAN 4045989838035
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
High-quality aluminium flexible ladder.
Holds up to 150 kg
Regardless of the type of assembly
Increased safety
Non-slip steps and feet
Composed of 4 elements
Each element with 3 steps
Versatile
Simple assembly and easy to store
Standard EN 131
1 Year Warranty
Product information
Datasheets(X)
![]() | |
Material | Aluminium |
Number of rungs | 4 x 3 |
Width | 0.36 m |
Load capacity | 150 kg |
Length as standard ladder | 3.5 m |
Length as step ladder | 1.3 m |
