Flexible ratcheting combination wrench
Ratcheting combination wrench, flexible, polished
RTCHCOMBIWRNCH-FLEXIBLE-WS18
Art.-no.
071425318
EAN 4038898735304
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Flexible ratchet head allows more space for fingers or for negotiating obstacles
Box end drive:
- POWERDRIV modified bi-hexagon
- Finely toothed - 72 teeth, 5° arc swing
- Precision-engineered ring core for smooth and secure movements
- Narrow for working in the tightest spaces
Flexible ratchet head:
- 180° joint
- Highly flexible for tightening or loosening, especially in confined spaces
Standard: max. torque in accordance with DIN 899
Geometry:
- Straight box end
- 15° offset heads
Notice
This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.
1 Year Warranty
Product information
Datasheets(X)
Application area
Loosen bolts using the open end and tighten using the ratchet mechanism on the box end.
![]() | |
Width across flats (SW) | 18 mm |
Length (L) | 237 mm |
Thickness of jaw (a1) | 8.5 mm |
Ring thickness (a2) | 10.7 mm |
Width of jaws (outside) (b1) | 37.6 mm |
External diameter of ring (d) | 31.5 mm |
Max. torque (F max.) | 235 Nm |
Material | Tool steel |
Surface | Chrome plated |
