Welcome to Würth Portugal For trade customers only

Floor insulation ARTEC PM 28

SOUINSU-(ARTEC PM28)-BRWNBEIGE-1MX6M

Art.-no. 5405012816

EAN 4065746406482

Individual price display after login
Floor insulation ARTEC PM 28

Art.-no. 5405012816

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Partition wall acoustic insulation system. Functions as insulation at low, medium and high frequencies.

Characteristics


  • Multi-layer compound, consisting of a high-density bitumen sheet placed between two mantles made of cotton and recycled textile, bound together by phenolic resin

  • Acoustic insulation of partition walls between different users of the habitable rooms of residential or tertiary buildings, such as residences, hotels, hospitals etc.

  • Functions as insulation in "air boxes" of façade cladding and floating ceilings for low, medium and high frequencies in commercial establishments that have either no sound equipment or only low-performance sound equipment, such as bars, restaurants, supermarkets etc.

  • Rehabilitation of partition walls between different users in the habitable rooms of residential buildings

  • Separation between offices and production areas in industrial buildings
Notice

The material should be kept in its packaging and protected from the elements until it is used. Protect from rain, both during storage and during installation. Special attention should be paid during application to prevent acoustic bridges and ensure that insulation overlap is successful.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Brown beige

Length

6 m

Width

1 m

Thickness

28 mm

Area

6 m²

Material

Textile

Product weight (per item)

7.5 kg

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Rubber wrapping tape, black for FLEXEN® rubber foam refrigeration insulation/FLEXEN® rubber foam refrigeration insulation plus

WRAPGTPE-POLYOLEFIN-BLACK-50MMX3MM-15M

x 1 pcs
Insulation nails W-IN

DWL-(W-IN)-PLA-D50MM-80-8X100

For fixing rigid, self-supporting insulation materials such as polystyrene or hard foam panels in concrete. Design with plate dia. of 50 mm
x 250 pcs
W-DSD insulation dowel with expansion nail

DWL-(W-DSD)-PLA-NL-D50MM-60-10X90

For fastening hard, self-supporting insulating materials such as polystyrene or expanded plastic slabs in concrete and masonry. Design with plate dia.∅ 50 mm
x 250 pcs
W-DSD insulation dowel with expansion nail

DWL-(W-DSD)-PLA-NL-D50MM-80-10X110

For fastening hard, self-supporting insulating materials such as polystyrene or expanded plastic slabs in concrete and masonry. Design with plate dia.∅ 50 mm
x 250 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information