Floor stand for paper roll
ROLLSTAND-CLNPAP-BOTTOM-79X44X44CM
Art.-no. 0899800710
EAN 4053479300351
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Suitable for any type of paper roll
Extremely light and easy to store
Contains a blade to easily cut the paper
Notice
Paper roll not included
Product information
Datasheets(X)
Material | Metal |
Colour | Red |
Design | Pre-assembled |
Width | 44 cm |
Height | 79 cm |
Depth | 44 cm |
Roll width | 40 cm |