Floor support for air conditioning system
Floor support for air-conditioning
FLRSPRT-F.A/C-WHTE-L450MM
Art.-no. 0862801010
EAN 4045989783199
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Can be fitted to all types of air conditioning unit
- UV resistant
- PVC material
- Supplied with screws and adhesive strips
Product information
Datasheets(X)
Application area
For installing a floor-mounted air conditioning unit
Length (L) | 450 mm |
Width (B) | 90 mm |
Height (H) | 80 mm |
Material | PVC - Polyvinyl chloride |