Welcome to Würth Portugal For trade customers only

Flush-fitting pull-out shelf TOP OPLÀ

Worktop Top Opla flush-fitting fold-out
PULOUT-WRKTP-OPLA-TOP-MOD-1200MM

Art.-no. 0684080247

EAN 4056807069654

Individual price display after login
Flush-fitting pull-out shelf TOP OPLÀ

Art.-no. 0684080247

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

  • Stainless steel finish guide rail

  • Installation as internal drawer, the front is installed with hinges (not included) with the opening facing downwards (see photo)

  • Shelf opening distance (E): 500 mm

  • Shelf length (E1): 500 mm - overhang (X)

  • Min. depth of internal span (P): 540 mm

  • Min. height of internal span (H): 60 mm + shelf thickness (mm)

  • Pull-out shelf thickness S/mm 20–60

  • Mechanism opening distance C/mm 505
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

1200 mm

Min. length

500 mm

Max. length

500 mm

Width

1155 mm

Height

60 mm

Distance between stop and centre of hole

74 mm

Suitable for min. wall thickness

15 mm

Suitable for max. wall thickness

20 mm

Suitable for plate thickness

20 - 60 mm

Suitable for clear height of cabinet

60 mm

Suitable for clear depth of cabinet

540 mm

Load capacity

40 kg

Material

Aluminium

Product weight (per item)

4000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information