Folding extendible table PARTY
Folding table drawer with table leg
TBLDRWR-DB-ROTAT-CW900-(540-1600)-90KG
Art.-no. 0684080296
EAN 4050641349613
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
With support, load capacity 100 kg (evenly distributed)
- Anodised aluminium structure with stainless steel finish
- Three-level table opening
- Fitted like an internal drawer; front panel connected by two hinges (not provided) opening downwards
- Sliding movement, aluminium on aluminium
- Guide rails are fitted on the side using the M6 screws provided
Notice
Middle hinge to be ordered separately
Product information
Datasheets(X)
Instructions
Thickness of furniture side (Th.): 16 – 19 mm
Width of panels in mm: 900 - (Th. x2) - Air clearance (e.g. 3 mm)
![]() | |
Min. length | 1379 mm |
Max. length | 1379 mm |
Width | 900 mm |
Height | 64 mm |
Suitable for clear depth of cabinet | 560 mm |
Width of mouth | 1379 mm |
Suitable for plate thickness | 16/19 mm |
Required attachment screw | M6 |
Material | Aluminium |
Surface | Anodised |
Load capacity | 100 kg |
Product weight (per item) | 12.000 kg |
