Welcome to Würth Portugal For trade customers only

Folding mask FMH 4000 V FFP2 NR D With valve

Folding mask FFP2 FMH 4000 with valve
FLDMASK-FMH4000-VALVE-(FFP2-NR-D)

Art.-no. 0899110433
EAN 4065233025530

Prices for customers after login
Folding mask FMH 4000 V FFP2 NR D With valve

Art.-no. 0899110433

Prices for customers after login
Quantity
PU
x 10 pcs

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Powerful FFP2 disposable mask with outstanding wearing comfort and optimum fit
  • Comfortable to wear even for users who wear glasses thanks to the soft materials and special shape, in which the air flow is vented downwards during exhalation

  • Reduced exhalation resistance and an easier release of moisture and heat thanks to the comfortable exhalation valve

  • Filter class is marked on the mask for better identification

  • Perfect protection due to an optimal fit on the face

  • Better hold thanks to the nose clip inserted into the filter material

  • Looped-through elastic headband

  • Can be combined with Würth safety goggles for optimum protection
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects against up to ten times the limit value of particles, dust, solid and liquid aerosols, mist and smoke that are hazardous or have a low level of toxicity, e.g. when sanding, cutting, and machining softwood, processing glass and mineral fibres, and when performing activities that involve large amounts of dust in the construction industry and in agriculture

Filter class

FFP2 with valve

Design

With valve

EN standard

149:2001 + A1:2009

Colour

White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information