Frame profile
Corner frame profile for 19 mm thick panels
CRNFRMPRFL-ALU-L3012MM
Art.-no. 0683390717
EAN 4045989764884
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
For 19 mm panels
- Made of anodised aluminium
Product information
Datasheets(X)
Application area
Assembling panels
Length | 3000 mm |
Width | 16.5 mm |
Height | 28.5 mm |
Material | Aluminium |
Surface | Anodised |
Product weight (per item) | 1000 g |