Welcome to Würth Portugal For trade customers only

Frequency and voltage converter

Electric motor, concrete vibrator 1000 watts
AY-FREQUECONVERT-CONCCOMP-EL-F.0998601

Art.-no. 0998602
EAN 4045989135226

Prices for customers after login
Frequency and voltage converter

Art.-no. 0998602

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

  • Motor body is lightweight and durable thanks to glass-fibre-reinforced nylon shell

  • Highly stable voltage and frequency

  • Equipped with a socket for attaching a vibrator

  • Motor protection switch with thermal protection (triggered in case of abnormal power supply or overloading of the motor or converter)
Notice

It is recommended that it is used with the Würth electric vibrator

1 Year Warranty


on issues of material and production

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Output voltage

42 V/AC

Nominal current

6.5 A

Output current

13.5 A

Power input

1200 W

Output power

1 kW

Frequency

50 Hz

Output frequency

200 Hz

Cable length

2 m

Heat class

F

IP protection class

IP 54

Material

Aluminium

Material of housing

ABS impact-proof

Product weight (per item)

18.000 kg

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Electric vibrator

CONCCOMP-EL-D50-L370MM-CBLL10M-42V

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information