Welcome to Würth Portugal For trade customers only

Full extension Dynapro Tipmatic Plus

Dynapro Tipmatic Plus full extension, 40 kg
UFLRGUID-DYNAP-40-FP-TIPMATICPLUS-500

Art.-no. F130116046

EAN 9003012484685

Individual price display after login
Full extension Dynapro Tipmatic Plus

Art.-no. F130116046

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

With synchronised runner guide

Push-on assembly



Tipmatic Plus automatic extraction system


Just tap lightly anywhere on the entire front panel to activate



No friction


Via synchronisation



Abrasion-resistant plastic rollers


Easy and precise performance



Wide guide rails


High lateral stability



The appropriate lock coupling and adjustment adapter enable three or two-dimensional adjustment

Specified dimensions not binding. Subject to technical changes!

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal length (NL)

500 mm

Load capacity

40 kg

Opening/closing system

Tipmatic

Pullout type

Full extension

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drawer guide rail, accessories

AY-COUPLING-GUID-KIT-DYNAP-TIPMATIC

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information