Welcome to Würth Portugal For trade customers only

Furniture knob

PLASTIC BUTTON KID LINE FLOOWER

Art.-no. 0685215305

EAN 4045989951123

Individual price display after login
Furniture knob

Art.-no. 0685215305

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Flower-shaped
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Nylon (polyamide)

Colour

Rosy

Width (B)

36 mm

Socket height

20.8 mm

Socket diameter

13.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information