Welcome to Würth Portugal For trade customers only

Galvanised chassis supplied with screws for modular wheelbarrow

Frame for modular wheelbarrow
SP-FRAME-(ZN)-(F.WHEELBARROW MODULAR)

Art.-no. 09980111

EAN 4045989191376

Individual price display after login
Galvanised chassis supplied with screws for modular wheelbarrow

Art.-no. 09980111

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Advantages compared with traditional wheelbarrows


  • Lighter

  • Replaceable tray

  • The wheelbarrow is rust resistant (polypropylene tray, zinc-plated frame, zinc-plated screws)

  • Puncture-proof solid polyurethane wheel

  • Increased tray capacity
Notice

The wheelbarrow is delivered unassembled, the various components are to be ordered separately (tray, chassis, wheel)

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Diameter

30 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Tray for modular wheelbarrow

SP-PAN-(F.WHLBW MODULAR)-PP-100LTR

x 1 pcs
Puncture-proof solid polyurethane wheel for modular wheelbarrow

SP-WHEEL-PU-(F.WHEELBARROW MODULAR)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information