Garment-hanger fluorescent lamp
Clothes rail with fluorescent lamp and sensor
PORTA ABITI FLUOR.C/SENSORE 8W 770MM
Art.-no. 0976991800
EAN 4045989133239
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- With power on/off controlled by infrared sensor
- Aluminium garment-hanger bar structure
- Polycarbonate ribbed screen
- Embedded electronic ballast and 5-metre power cord
- G5 bulb base
- Includes bulb and fastening screws
- Holds 15 kg from attachment point to attachment point
Notice
Functioning
The lamp is lit and remains on (upon door opening) for about 25 sec. if it detects motion. If no further motion is detected (door closed) it switches off
Product information
Datasheets(X)
![]() | |
Power rating | 8 W |
IP protection class | IP 40 |
