Welcome to Würth Portugal For trade customers only

Glass bracket set Variowing

Variowing glass holder set
GLSHOLD-SET-F.DWD-VARIOWING-MULTI
DWD XP VARIOWING

Art.-no. F092082588

EAN 4048539360802

Prices for customers after login
Glass bracket set Variowing

Art.-no. F092082588

Prices for customers after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Elegant attachment system for round bars

Exclusive design


Can be used with various materials like glass or acrylic glass (thickness of material: 4 mm)



Tool-free tilt adjustment using the cylindrical rails.

Notice

All the glass edges must be rounded (approximately 0.7 mm x 45°). The use of ESG glass is recommended.

Specified dimensions not binding. Subject to technical changes!

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For H95 and H127 DWD XP drawer frames

Material

Plastic

Surface

Plain

Colour

White aluminium, similar to RAL 9006

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information