Welcome to Würth Portugal For trade customers only

Glass door hinge Nexis Mirro 128 set of 2

Glass and mirror door hinge, Nexis MIRRO set 1
HNGE-NEXCLON-MIRRO-SET1
NEXIS CLICK-ON

Art.-no. F015072865

EAN 9003012411469

Individual price display after login
Glass door hinge Nexis Mirro 128 set of 2

Art.-no. F015072865

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For glass and mirrored doors, for bonding.

Corresponding adhesion positions allow for different stopper options


One hinge for all door mounting requirements



Stainless steel hinge mount for adhesion


  • Permanent, high-strength bonding, doors do not need to be drilled at great expense

  • Smooth mirror or glass surfaces on exterior


Rapid clamping latching mechanism


Use the eccentric fitting to securely install the hinge in the stainless steel mount



Scope of delivery


  • 2 x Nexis MIRRO with automatic mechanism

  • 2 x mounting plate H = 2 mm

  • 2 x stainless steel hinge mount

  • 2 x cover caps for hinge arm

Specified dimensions not binding. Subject to technical changes!

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Glass doors with decoration



Mirror doors



Overlay and inset doors



For glass thicknesses of 3–8 mm

Automatic

Yes

Type of assembly

Fit with adhesive

Suitable for min./max. door thickness

3-8 mm

Suitable for max. door thickness

8 mm

Height adjustment

+/- 2 mm

Side adjustment

+/- 2 mm

Depth adjustment

+ 3 mm/- 1 mm

Opening angle

128 Degree

Material

Die-cast zinc

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information