Glove WHITE TOUCH
Protective gloves White Touch
PROTGLOV-KNIT-(WHITE-TOUCH)-SZ7
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.

Exclusively for trade customers
Register now and access more than 15,100 products
The polyurethane (PU) coating provides a balanced ratio between strength and weight, is breathable and offers a good grip on wet and dry surfaces.
- Glove made of nylon continuous filament, seamless
- Polyurethane (PU) layer on the palm and fingers
- Very good adhesion and comfort
- Breathable back of hand
- Elasticated cuff
Product information
Datasheets(X)
Application area
Assembly of very small components, dry walling, automotive industry, precision work, furniture production, dispatch of goods
Size | 7 |
Gauge | 13 |
Material of liner | Nylon |
Material of coating | Polyurethane |
Standards | EN 388, EN 420 |
Category | II |