Welcome to Würth Portugal For trade customers only

Glow Plug Extractor Kit CDI

Glow plug tool for MB CDI set, 14 pieces
SPRKGLOWPLGTL-SET-14PCS

Art.-no. 071551 600
EAN 4045989466818

Prices for customers after login
Glow Plug Extractor Kit CDI

Art.-no. 071551 600

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Specialised tool set for extracting glow plugs in Mercedes-Benz CDI engines.
  • Simple and effective extraction of glow plug, even with the head (hex) or broken.

  • Avoids high costs and lost time to remove the cylinder head.

  • The Centring Guide, specially designed to fit CDI cylinder heads, allows the glow plug to be drilled and extracted correctly.
Notice

During combustion, the glow plug withstands very high temperatures, pressures and vibrations and, as a result, its extraction can be quite problematic.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

This tool kit allows you to easily and professionally remove burnt out or broken glow plugs.

Instructions

Drill using Guide No. 3 and a 10-mm or 8-mm Drill Bit in combination with Adapter No. 2 until it is possible to extract the hex and remove the glow plug thread. Create a thread on the body of the glow plug with the help of Tap Wrench No. 1 and the 1/4 Tap (No. 7). Then, clean the thread to prevent debris from falling into the combustion chamber. Place an Extractor Pin No. 4 on Centring Guide Adapter No. 3. Screw the Extractor Pin into the Glow Plug and fit the Guide Retaining Nut. Using two wrenches, secure the Nut and remove the Extractor Pin. Finally, remove the Glow Plug.

Number of pieces in assortment/set

14 PCS

Product weight (per item)

1621 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information