Granite floor slab with integrated lashing rails
Vehicle floor with rail decorative granite
VEHFLR-RL-FORD-CSTM-VW-NWTRAN-3100-RDR
Art.-no. 0963270228
EAN 4099618268090
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
For fast load securing
- Profiled exactly to vehicle specifications
- Suitable for a range of vehicle types (see assignment table)
- Compatible with automotive fittings and clamping rods
- Lashing rail made of anodised aluminium
- PEFC certified - promoting sustainable forest management
- Standard with aluminium strips in the entry area (sliding door/rear door) and floor mounting recesses (steel)
- Solid birch hardwood veneer (thickness 12 mm)
- Surface: Multi-colour special coating
- Glue: Phenolic resin according to EN 314-2/Class 3 formaldehyde - emission grades meet the requirements of Class E1 (EN 13986), CARB Phase II, ULEF (Ultra Low Emitting Formaldehyde)
- Chipboard: EN 312, formaldehyde class: E1 EN312
- Slip resistance: In accordance with DIN 51130 - class R12
Product information
Datasheets(X)
Suitable for vehicle manufacturer | Ford |
Suitable for vehicle type | Custom L1/H1 rear door |
Year of construction | From 2023 |
Wheelbase | 3100 mm |
Number of rails | 3 PCS |
Product weight (per item) | 33.400 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!