Welcome to Würth Portugal For trade customers only

Granulated adhesive Acrimelt

MLTADH-(ACRIMELT)-TRANSP-20KG

Art.-no. 0892100027

EAN 4046777728910

Individual price display after login
Granulated adhesive Acrimelt

Art.-no. 0892100027

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

High-performance transparent granulated adhesive

Excellent bonding capacity


Suitable for wood, PVC, ABS, melamine and polyester edges



Good fluidity


Low viscosity


High thermal stability


Excellent properties of continuous fluidity



Universal use


Can be used on all common edging machines



Fills easily


Excellent wetting of joints



Silicone-free

This information is a recommendation only, based on our experience. However, we cannot accept responsibility for individual results with this product, due to its numerous potential applications, and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Wood, PVC, ABS, melamine and polyester edges

Instructions
  • Place the granulate in the precasting container of the edging machine.

  • The application temperature must be adjusted according to the indications. Monitor the contact pressure.

  • The machine must be adjusted according to the manufacturer instructions.

  • In case of long interruptions between work, the temperature should be reduced to 150–160°C to prevent the adhesive from burning.

  • The precasting container must be cleaned regularly. The panel must be free from dust and grease.

  • The temperature of the panel and the edge should be between 18–20°C. Avoid air currents.

  • For edges with a thickness greater than 4 mm, a higher preheating is required to ensure the opening time.

  • We recommend prior testing when using solid wood panels and laminates.

  • The adhesive residue can only be removed mechanically.

Weight of content

20 kg

Chemical basis

Ethyl vinyl acetate

Colour

Transparent

Length

0 µm

Density/conditions

1.01 g/cm³ / at 25°C

Viscosity

68000 mPas

Softening point

100 °C

Viscosity conditions

at 200°C

Min./max. open time

0.5-5 s

Min./max. processing temperature

190 to 210 °C

Min./max. temperature resistance

98 to 250 °C

Shelf life from production

36 Month

Conditions to maintain shelf life from production

at 5°C to 30°C

Adhesion

Very good

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information