Welcome to Würth Portugal For trade customers only

Grease trolley

GRSEGUN-PN-TROLLEY-18KG

Art.-no. 5714800018

EAN 4062856363827

Individual price display after login
Grease trolley

Art.-no. 5714800018

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For 18 to 30 kg canisters or 45 to 60 kg canisters

Trolley with pneumatic pump for applying grease


  • Quick and simple application of grease with a high-performance pneumatic pump (400 bar)

  • Robust 4-wheel trolley (2 fixed and 2 rotating) for greater mobility and versatility of application

  • For greases up to NLGI class 2


With outer and inner cap


  • Outer cap with screw attachment for better connection to the canister and to prevent dirt from contaminating the grease

  • Inner cap with rubber membrane to ensure use of all grease


Application gun made of steel and aluminium and triple Z rotating connector


  • Robust and durable

  • Ergonomic design

  • With rigid and flexible tip

  • Rotating connector prevents the grease hose from bending


Flexible 4-metre hose highly resistant to daily wear (MF 1/4 inch)

1 Year Warranty

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

480 mm

Suitable for container

18-30 kg

Connection thread

1/4 inch

Min. operating pressure

5 bar

Max. operating pressure

8 bar

Suitable for inner diameter of grease bucket

285-310 mm

Sound-pressure level

60 dB

Pressure ratio

50:1

Material

Steel/aluminium

Material of gasket

Rubber

Colour

Aluminium silver, Red, Anthracite

Design of the rolls

2 fixed castors without brake (D: 140 mm), 2 swivel castors without brake (D: 100 mm)

Flow rate (weight)

800 g/min

Product weight (per item)

22 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Metal feed piece For hand-lever grease gun

METFEDPCE-(F.FILR-LUB)-110G

x 1 pcs
Reinforced rubber hose for one-handed, two-handed grease gun and lever grease gun

RBRHOSE-(F.GRSEGUN-HNDLEV)-M10X1-30CM

x 1 pcs
Chuck For hand-lever grease guns

MTHPCE-(F.GRSEGUN-HNDLEV)-LUB-M10X1

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information